This item is Discontinued.

Lyon ADA Compliant Locker, 12" W, 18" D, 48" H, (1) Wide, (1) Opening, Ocean Blue 4B5420

ADA Compliant Locker, 12" W, 18" D, 48" H, (1) Wide, (1) Opening, Ocean Blue (Discontinued)

  • Mfr # 4B5420
  • Zoro # G6811847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4B5420
Zoro #
G6811847
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12"
Overall Depth
18"
Overall Height
48"
Opening Width
9 1/4 in
Opening Depth
16 7/8 in
Opening Height
46 in

Details

Item
ADA Compliant Locker
Locker Configuration
(1) Wide, (1) Opening
Color
Ocean Blue
Finish
Powder Coated
Tier
One
Handle Type
Recessed
Assembled/Unassembled
Unassembled
Lock Type
Accommodates Built-In Cylinder Lock and/or Padlock
Material
Cold rolled steel
Includes
Hat Shelf and Number Plate
Door Type
Solid
Locker Door Type
Louvered
Legs
nOne
Hooks per Opening
(1) Two Prong Ceiling Hook and (3) One Prong Hooks

Description

ADA Compliant Locker, Door Type Solid, Lock Type Accommodates Built-In Cylinder Lock and/or Padlock, Overall Depth 18 in, Overall Height 48 in, Overall Width 12 in, Handle Type Recessed, Includes Hat Shelf and Number Plate, Opening Depth 16 7/8 in, Opening Height 46 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.