This item is Discontinued.

Lyon Antimicrobial Wardrobe Locker, 45 in W, 18 in D, 82 in H, (1) Tier, (3) Wide, Light Gray UGRNS50623HSU

Antimicrobial Wardrobe Locker, 45 in W, 18 in D, 82 in H, (1) Tier, (3) Wide, Light Gray (Discontinued)

  • Mfr # UGRNS50623HSU
  • Zoro # G2344450
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGRNS50623HSU
Zoro #
G2344450
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
45 in
Overall Depth
18 in
Overall Height
82 in
Opening Width
15 in
Opening Depth
18 in
Opening Height
72 in
Opening WxH
15 in x 72 in
Opening WxDxH
15 in x 18 in x 72 in
Overall WxDxH
45 in x 18 in x 82 in
Overall WxD
45 in x 18 in

Details

Item
Antimicrobial Wardrobe Locker
Locker Configuration
(1) Tier, (3) Wide
Color
Light Gray
Item - Wardrobe Lockers
Antimicrobial Wardrobe Locker
Number of Openings
3
Legs Included
No
Material
Cold rolled steel
Locker Material
Steel
Tier
One
Handle Type
Recessed Lift
Locker Door Type
Solid
Green Certification or Other Recognition
GREENGUARD Gold
Assembled/Unassembled
Assembled
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Color Family
Grays
Includes
Hat shelf
Locker Configurations
(3) Wide, (1) Tier
Finish
Powder Coated
Hooks per Opening
(1) Two Prong Ceiling Hook and (3) One Prong Hooks
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Locker Handle Type
Recessed Lift
Lock Type
Padlock Hasp
Hook Type
(1) Double Prong, (3) Single Prong
Door Type
Solid
Frame Assembled
Assembled
Locker Finish
Powder Coated
Assembled
Assembled
Number of Units Wide
3
Color Family
Gray
Number of Lockers
3
Number included
Assembled
Locker Color
Light Gray
Audit Trail Storage
None
Number Plate Included
No
Number of Tiers
1

Description

Antimicrobial Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Solid, Locker Color Light Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 82 in, Overall Width 45 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 18 in, Opening Height 72 in, Opening Width 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.