Shop LYON
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Box Locker, (1) Wide, (6) Tier, Steel, Beige, Powder Coated Finish, 12 in W, 12 in D, 78 in H
- Mfr # PP5332PCSU
- Zoro # G3125117
product price:Â
$
380.99
/ea
Key Features
Locker Door Type
Clearview
Assembled/Unassembled
Assembled
Locker Configuration
(1) Wide, (6) Tier
Number of Openings
6
Overall Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PP5332PCSU
- Zoro #
- G3125117
- UPC #
- -
- Country of Origin
- United States
- Item
- Box Locker
- Locker Door Type
- Clearview
- Assembled/Unassembled
- Assembled
- Locker Configuration
- (1) Wide, (6) Tier
- Number of Openings
- 6
- Color
- Beige
- Locker Handle Type
- Pull
- Legs Included
- Yes
- Locker Material
- Steel
- Locker Lock Type
- Padlock Hasp
- Locker Color Family
- Beiges/Whites
- Finish
- Powder Coated
- Item - Box Lockers
- Box Locker
- Green Certification or Other Recognition
- GREENGUARD(R) GOLD Certified
- Number of Tiers
- 6
- Handle Type
- Pull
- Lock Type
- Padlock Hasp
- Audit Trail Storage
- None
- Locker Color
- Tan
- Number of Units Wide
- 1
- Frame Assembled
- Assembled
- Number of Lockers
- 6
- Door Type
- Clearview
Dimensions
- Overall Width
- 12 in
- Overall Depth
- 12 in
- Overall Height
- 78 in
- Opening Width
- 12 in
- Opening Depth
- 12 in
- Opening Height
- 12 in
Description
Box Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 6, Number of Units Wide 1, Door Type Clearview, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 12 in, Handle Type Pull, Locker Material Steel, Number of Lockers 6, Opening Depth 12 in, Opening Height 12 in, Opening Width 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.