This item is Discontinued.

Lyon Box Locker, (1) Wide, (6) Tier, Steel, Blue, Powder Coated Finish, 12 in W, 21 in D, 78 in H X6C5364PC

Box Locker, (1) Wide, (6) Tier, Steel, Blue, Powder Coated Finish, 12 in W, 21 in D, 78 in H (Discontinued)

  • Mfr # X6C5364PC
  • Zoro # G3126060
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
X6C5364PC
Zoro #
G3126060
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
21 in
Overall Height
78 in
Opening Width
12 in
Opening Depth
21 in
Opening Height
12 in
Opening WxH
12 in x 12 in
Overall WxD
12 in x 21 in
Overall WxDxH
12 in x 21 in x 78 in

Details

Item
Box Locker
Locker Configuration
(1) Wide, (6) Tier
Number of Openings
6
Assembled/Unassembled
Unassembled
Locker Material
Steel
Legs Included
Yes
Locker Door Type
Clearview
Locker Handle Type
Pull
Locker Lock Type
Padlock Hasp
Locker Color Family
Blues/Purples
Color
Blue
Finish
Powder Coated
Item - Box Lockers
Box Locker
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Audit Trail Storage
None
Number of Units Wide
1
Handle Type
Pull
Number of Lockers
6
Lock Type
Padlock Hasp
Frame Assembled
Unassembled
Number of Tiers
6
Locker Color
Blue
Door Type
Clearview
Number Plates Included
No
Assembled
Unassembled
NumberPlates
Unassembled
Color Family
Blue

Description

Box Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 6, Number of Units Wide 1, Door Type Clearview, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 21 in, Overall Height 78 in, Overall Width 12 in, Handle Type Pull, Locker Material Steel, Number of Lockers 6, Opening Depth 21 in, Opening Height 12 in, Opening Width 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.