This item is Discontinued.

Lyon Box Locker, (3) Wide, (6) Tier, Steel, Beige, Powder Coated Finish, 36 in W, 21 in D, 78 in H PP53643PCSU

Box Locker, (3) Wide, (6) Tier, Steel, Beige, Powder Coated Finish, 36 in W, 21 in D, 78 in H (Discontinued)

  • Mfr # PP53643PCSU
  • Zoro # G3125528
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PP53643PCSU
Zoro #
G3125528
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
21 in
Overall Height
78 in
Opening Width
12 in
Opening Depth
21 in
Opening Height
12 in
Overall WxDxH
36 in x 21 in x 78 in
Opening WxH
12 in x 12 in
Overall WxD
36 in x 21 in

Details

Item
Box Locker
Locker Configuration
(3) Wide, (6) Tier
Number of Openings
18
Assembled/Unassembled
Assembled
Locker Material
Steel
Locker Door Type
Clearview
Legs Included
Yes
Locker Handle Type
Pull
Locker Lock Type
Padlock Hasp
Locker Color Family
Beiges/Whites
Color
Beige
Finish
Powder Coated
Item - Box Lockers
Box Locker
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Number of Units Wide
3
Lock Type
Padlock Hasp
Handle Type
Pull
Door Type
Clearview
Frame Assembled
Assembled
Number of Lockers
18
Audit Trail Storage
None
Number of Tiers
6
Locker Color
Tan
Number Plates Included
No
Color Family
Tan
Assembled
Assembled
NumberPlates
Assembled

Description

Box Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 6, Number of Units Wide 3, Door Type Clearview, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 21 in, Overall Height 78 in, Overall Width 36 in, Handle Type Pull, Locker Material Steel, Number of Lockers 18, Opening Depth 21 in, Opening Height 12 in, Opening Width 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.