Box Locker Unit with Coat Rod, 69 in W, 18 in D, 78 in H, (6) Tier, (6) Wide, Putty

  • Mfr # PP5990

  • Zoro # G9810534


product price:  $950.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Locker Door Type
Louvered
Assembled/Unassembled
Unassembled
Locker Configuration
(6) Tier, (6) Wide
Number of Openings
16
Overall Width
69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP5990
Zoro #
G9810534
UPC #
694049000406
Country of Origin
United States

Dimensions

Overall Width
69 in
Overall Depth
18 in
Overall Height
78 in
Opening Width
8 3/4 in
Opening Depth
16 7/8 in
Opening Height
10 5/8 in
Base/Leg Height
6 in

Details

Item
Box Locker Unit with Coat Rod
Locker Door Type
Louvered
Assembled/Unassembled
Unassembled
Locker Configuration
(6) Tier, (6) Wide
Number of Openings
16
Color
Putty
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Color Family
Beiges/Whites
Includes
Coat Rod, 6 in Legs, Louvered Dood and Pull handle
Handle Type
Pull
Locking System
Pull Padlock Hasp
Finish
Powder Coated
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Lock Type
Padlock Hasp
Legs
6"
Locker Configurations
(6) Wide, (6) Tier
Material
Cold rolled steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Tier
Six
Item - Box Lockers
Box Locker Unit with Coat Rod
Door Type
Louvered
Number of Units Wide
6
Number of Tiers
6
Locker Color
Tan
Audit Trail Storage
None
Includes Hanging Rod
Yes
Number of Lockers
16
Frame Assembled
Unassembled

Description

Box Locker Unit with Coat Rod, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 6, Number of Units Wide 6, Door Type Louvered, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 69 in, Base/Leg Height 6 in, Handle Type Pull, Includes Coat Rod, 6 in Legs, Louvered Dood and Pull handle, Includes Hanging Rod Yes, Locker Material Steel, Number of Lockers 16, Opening Depth 16 7/8 in, Opening Height 10 5/8 in, Opening Width 8 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.