This item is Discontinued.

Lyon Drawer Divider, L 18-1/4, Drawer H 2-13/16 NF067D23K

Drawer Divider, L 18-1/4, Drawer H 2-13/16 (Discontinued)

  • Mfr # NF067D23K
  • Zoro # G2307107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF067D23K
Zoro #
G2307107
UPC #
694049367677
Country of Origin
Unknown

Dimensions

Compartment Width (In.)
17-7/8
Length (In.)
18-1/4
Usable Width (In.)
17-7/8
Usable Drawer Height (In.)
2-13/16
For Drawers w/Height (In.)
3-7/8, 4-5/8

Details

Item
Modular Drawer Cabinet Divider

Description

Modular Drawer Cabinet Divider

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.