This item is Discontinued.

Lyon Drawer Divider, L 4-5/8, Drawer H 5-13/16 NF100D06K

Drawer Divider, L 4-5/8, Drawer H 5-13/16 (Discontinued)

  • Mfr # NF100D06K
  • Zoro # G2307649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF100D06K
Zoro #
G2307649
UPC #
694049366816
Country of Origin
Unknown

Dimensions

For Drawers w/Height (In.)
7
Length (In.)
4-5/8
Usable Drawer Height (In.)
5-13/16
Usable Width (In.)
4-1/4
Compartment Width (In.)
4-1/4

Details

Item
Modular Drawer Cabinet Divider

Description

Modular Drawer Cabinet Divider

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.