Zoro Homepage

End Floor Assembly, White, Steel

  • Mfr # XXMSS2END60LH

  • Zoro # G715554987


product price: $1,250.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Finish
Powder Coated
Material
Steel
Color
White
Overall Height
60 in
Product Type
Floor Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XXMSS2END60LH
Zoro #
G715554987
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
60 in
Overall Width
30 in
Overall Length
60 in

Details

Item
End Floor Assembly
Finish
Powder Coated
Material
Steel
Color
White
Product Type
Floor Assembly
Load Capacity
800 lb
Riser Type
Open

Description

MDC MEZZ LH END FLOOR ASSY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.