Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R5444N
Zoro #
G7247517
UPC #
-
Country of Origin
United States
Dimensions
Exterior Depth
18 in
Exterior Height
65 in
Exterior Width
43 in
Exterior Dimensions (WxDxH) - Flammables
43 in x 18 in x 65 in
Details
Item
Flammables Safety Cabinet
Color
Yellow
Material
Steel
Finish
Powder Coated
Includes
(2) Galvanized Steel Shelves, (2) Screened Flame Arrester Vents, 2" High Leak Proof Bottom Pan, Locking Handle with (2) Keys, Padlock Hasp, Zinc Plated Leveling Legs
Number of Shelves
2
Storage Chemical Type
Flammable Cabinet
Door Handle Type
Recessed Pull Handle
Door Closure Type
Manual Close
OSHA Standard
1910.106
Number of Doors
2
NFPA 30
Yes
NFPA 400
No
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Door Type
Hinged
Lock Type
Padlockable
Door Style
Double Hinged
Drum Capacity
0
Description
Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.