Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mat Roll, Black, Vinyl

  • Mfr # XXMAT-1-4X24

  • Zoro # G015554984


product price: $3,374.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Width
24 in
Mat Product Type
Antifatigue Mat
Length
75 ft
NFSI High Traction Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XXMAT-1-4X24
Zoro #
G015554984
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Length
75 ft
Manufacturers Warranty Length
1yr.

Details

Item
Floor Mat Roll
Color
Black
Mat Product Type
Antifatigue Mat
NFSI High Traction Certified
Yes
Mat Shape
Rectangle
Application
Warehousing
Compression Deflection
43% @ 20 psi, 57% @ 40 psi
Surface Texture
Smooth
NSF/ANSI 52
No
Antimicrobial
No
FDA Compliance
Yes
Antifatigue Material
Yes
Recyclable
Yes
X-Ray Detectable
No
Border Color
No
Single Material Construction
Yes
Washdown Safe
Yes
Recycled Content
50%
Anti-Slip Backing
Yes
USDA Certified
No
Metal Detectable
No
Surface Material
Vinyl
Welding Safe
Yes
Thermally Insulating
No
FS209E Class
Yes
DOC FF1-70 Rating
No
Reversible
No
ADA Compliant
No
Backing Material
Closed Cell Foam; Closed Cell Nitrile Foam; Closed Cell Vinyl Foam; Closed Cell Vinyl Nitrile Foam; Crumb Rubber; EPDM; Neoprene; Nitricell Foam; Nitrile; Nitrile Foam; Nitrile Rubber; Polyester; Polyurethane; Proprietary Adhesive Material; Rubber; SBR Ru
Autoclavable
No

Description

MDC MEZZ FLR MAT ROLL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.