Zoro Homepage

Impact Support, 144" Overall Height, Steel

  • Mfr # SYIMSUP12

  • Zoro # G4566268


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Overall Width
144 in
Overall Depth
36 in
Overall Height
144 in
Load Capacity
2,170 lb
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYIMSUP12
Zoro #
G4566268
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
144 in
Overall Depth
36 in
Overall Height
144 in

Details

Load Capacity
2,170 lb
Color
Yellow
Material
Steel
Finish
Powder Coated
Pallet Rack Construction
Teardrop
Item
Impact Support

Description

Impact Support, Overall Depth 36 in, Overall Height 144 in, Overall Width 144 in, 2,170 lb Load Capacity, Steel, Yellow, Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.