Zoro Homepage

Lower Shelf, Gray, Steel, 23.5 lb

  • Mfr # 232642

  • Zoro # G615554971


product price: $72.99
/ea

Key Features

For Use With
Adjustable Workbenches
Frame Material
Steel
Frame Material Finish
Powder Coated
For Work Station Width
60 in
Weight
23.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232642
Zoro #
G615554971
UPC #
-
Country of Origin
United States

Dimensions

For Work Station Width
60 in
Overall Depth
12 in
Overall Width
60 in

Details

For Use With
Adjustable Workbenches
Item
Lower Shelf
Frame Material
Steel
Frame Material Finish
Powder Coated
Weight
23.5 lb
Color
Gray
Features
Half-Depth Shelf
Includes Mounting Hardware
Yes
Shelf Type
Lower Shelf
Includes
Installation Hardware
Top Material
Steel

Description

Lower Shelf, Shelf Type Lower Shelf, Color Gray, For Use With Adjustable Workbenches, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware Yes, Overall Depth 12 in, Overall Width 60 in, Top Material Steel, Features Half-Depth Shelf, For Work Station Width 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.