Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PPJ1021071
Zoro #
G3153476
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
84 in
Overall Depth
12 in
Overall Width
36 in
Details
Item
Extra Shelf
Shelf Capacity
800 lb
Shelf Style
Solid
Color
Putty
Finish - Shelving and Racks
Powder Coated
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Includes
One 36 x 12 Box Shelf, Putty Powder Coat
Description
Extra Shelf, Overall Depth 12 in, Overall Height 84 in, Overall Width 36 in, Shelf Style Solid, Putty, Includes One 36 x 12 Box Shelf, Putty Powder Coat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.