Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lyon Metal Shelving, 84" H, 36" W, Putty PPJDP3056

Metal Shelving, 84" H, 36" W, Putty (Discontinued)

  • Mfr # PPJDP3056
  • Zoro # G3153187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPJDP3056
Zoro #
G3153187
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Depth
12 in
Overall Width
36 in

Details

Item
Metal Shelving
Shelving Style
Open
Shelf Adjustments
1 1/4 in
Shelf Capacity
800 lb
No. of Shelves
7
Shelf Style
Solid
Shelving Gauge
20
Shelving Frame Material
Steel
Shelving Post Gauge
16
Shelving Type
Add-On
Color
Putty
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Finish - Shelving and Racks
Powder Coated
Includes
(7) Shelves, Brace, Shelf Clips, Upright Assembly
Item - Shelving
Metal Shelving
Cabinet Strength Rating
Industrial

Description

Metal Shelving, Putty, Overall Depth 12 in, Overall Height 84 in, Overall Width 36 in, Shelf Style Solid, Shelving Material Steel, Shelving Gauge 20, Includes (7) Shelves, Brace, Shelf Clips, Upright Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.