Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lyon Metal Shelving, 85" H, 36" W, Black KKJDP3058

Metal Shelving, 85" H, 36" W, Black (Discontinued)

  • Mfr # KKJDP3058
  • Zoro # G3152959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKJDP3058
Zoro #
G3152959
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
85 in
Overall Depth
18 in
Overall Width
36 in

Details

Item
Metal Shelving
Shelving Style
Open
Shelf Adjustments
1 1/4 in
Shelf Capacity
850 lb
No. of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20
Shelving Post Gauge
14
Shelving Type
Add-On
Color
Black
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Finish - Shelving and Racks
Powder Coated
Includes
(2) Upright Assemblies, (5) Shelves, Brace, Shelf Clips
Item - Shelving
Metal Shelving
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified

Description

Metal Shelving, Black, Overall Depth 18 in, Overall Height 85 in, Overall Width 36 in, Shelf Style Solid, Shelving Material Steel, Shelving Gauge 20, Includes (2) Upright Assemblies, (5) Shelves, Brace, Shelf Clips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.