This item is Discontinued.

Lyon Metal Shelving, 85" H, 48" W, Blue X6JDP3007

Metal Shelving, 85" H, 48" W, Blue (Discontinued)

  • Mfr # X6JDP3007
  • Zoro # G3151866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X6JDP3007
Zoro #
G3151866
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
85 in
Overall Depth
12 in
Overall Width
48 in

Details

Item
Metal Shelving
Shelving Style
Open
Shelf Adjustments
1 1/4 in
Shelf Capacity
500 lb
Shelf Style
Solid
No. of Shelves
5
Shelving Gauge
20
Shelving Frame Material
Steel
Shelving Post Gauge
14
Shelving Type
Add-On
Color
Blue
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Finish - Shelving and Racks
Powder Coated
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Item - Shelving
Metal Shelving
Includes
(2) Upright Assemblies, (5) Shelves, Brace, Shelf Clips

Description

Metal Shelving, Blue, Overall Depth 12 in, Overall Height 85 in, Overall Width 48 in, Shelf Style Solid, Shelving Material Steel, Shelving Gauge 20, Includes (2) Upright Assemblies, (5) Shelves, Brace, Shelf Clips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.