Zoro Homepage

Metal Shelving, Powder Coated, 550 lb

  • Mfr # DDJDP3108

  • Zoro # G3151096


product price: $305.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Color
Dove Gray
Overall Width
48 in
Overall Depth
18 in
Overall Height
85 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDJDP3108
Zoro #
G3151096
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
18 in
Overall Height
85 in

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 550 lb, Whole Unit Load Capacity 550 lb, Maximum Post Load Capacity 550, Number of Shelves 5, Overall Depth 18 in, Overall Height 85 in, Overall Width 48 in, Post Construction Angle, Shelf Configuration Starter Unit, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 20 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Drawer Height Not Applicable, Mounting Type Clips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.