Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Shelving, Powder Coated, 550 lb

  • Mfr # DDJDP3160

  • Zoro # G3154535


product price: $383.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Color
Dove Gray
Overall Width
48 in
Overall Height
85 in
Assembled/Unassembled
Unassembled
Shelving Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDJDP3160
Zoro #
G3154535
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
85 in

Details

Item
Metal Shelving
Color
Dove Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
800 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
No. of Shelves
5
Finish - Shelving and Racks
Powder Coated
Shelving Post Gauge
14
Shelving Type
Add-On
Shelf Adjustments
1 1/4 in
Item - Shelving
Metal Shelving
Shelving Style
Closed
Shelf Configuration
Add-On
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Includes
(4) Shelf Clips, (5) Shelves, Upright Assembly
Load Capacity per Shelf
550 lb
Frame Material
Steel
Duty Rating
Heavy Duty
Post Construction
Angle
Shelf Adjustment Increments
1 1/2 in
Assembled
Unassembled
Post Gauge
14 ga
Whole Unit Load Capacity
550 lb

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 550 lb, Whole Unit Load Capacity 550 lb, Maximum Post Load Capacity 550, Number of Shelves 5, Overall Depth 24 in, Overall Height 85 in, Overall Width 48 in, Post Construction Angle, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 20 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Drawer Height Not Applicable, Mounting Type Clips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.