Metal Shelving Unit, 12"D x 36"W x 84"H, 6 Shelves, Steel

  • Mfr # DD8040SX

  • Zoro # G2145328


product price: $222.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Dove Gray
Overall Width
36 in
Overall Depth
12 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD8040SX
Zoro #
G2145328
UPC #
694049288552
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
84 in
Depth
12"
Height
84"
Width
36"

Details

Item
Metal Shelving
Color
Dove Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
1,300 lb
Finish
Powder Coated
Number of Shelves
6
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Shelving Type
Starter
No. of Shelves
6
Number of Drawers
0
Includes
(2) Upright Assemblies, Back Brace
Shelf Adjustments
1 1/2 in
Shelving Post Gauge
16
Green Certification or Other Recognition
GREENGUARD Gold
Item - Shelving
Metal Shelving
Finish - Shelving and Racks
Powder Coated
Material
Steel
Gauge
18
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelving Style
Open
Load Capacity
8000 lb.
Standards
Greenguard Gold Certified
Post Gauge
16 ga
Duty Rating
Heavy-Duty
Whole Unit Load Capacity
6,900 lb
Shelf Configuration
Starter
Load Capacity per Shelf
1,150 lb
Assembled
Unassembled
Frame Material
Steel
Shelf Adjustment Increments
1 1/2 in

Description

Metal Shelving, Dove Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 1,150 lb, Whole Unit Load Capacity 6,900 lb, Number of Shelves 6, Overall Depth 12 in, Overall Height 84 in, Overall Width 36 in, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Heavy-Duty, Includes (2) Upright Assemblies, Back Brace

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.