Mezzanine Stair Unit, 63 in Overall H, Steel, 800 lb Load Capacity

  • Mfr # XXSO724X

  • Zoro # G815289604


product price:  $4,715.99
/ea
Item requires special delivery charges. A $590.00 per item surcharge will be applied.

Key Features

Material
Steel
Overall Height
63 in
Load Capacity
800 lb
Overall Length
59 1/4 in
Overall Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XXSO724X
Zoro #
G815289604
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
63 in
Overall Length
59 1/4 in
Overall Width
22 in
Step Depth
10 in
Step Width
22 in

Details

Material
Steel
Load Capacity
800 lb
Item
Mezzanine Stair Unit
Product Type
Stair Unit
Color
White
Finish
Powder Coated
Riser Type
Open

Description

MDC MEZZ STAIR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.