Zoro Homepage

ModShelfCab, 25"x30"x28 1/4", DvGry, 2Shlv

  • Mfr # DDN27303010550L

  • Zoro # G4067186


product price: $860.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
30 in
Depth of Cabinet
28 1/4 in
Height of Cabinet
25 in
Cabinet Height Range
Desk Height (Shorter than 40")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDN27303010550L
Zoro #
G4067186
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
30 in
Depth of Cabinet
28 1/4 in
Height of Cabinet
25 in
Cabinet Height Range
Desk Height (Shorter than 40")
Overall Width
30 in
Overall Depth
28 1/4 in
Overall Height
25 in

Details

Item
Modular Shelf Cabinet
Mobile/Stationary
Stationary
Color
Dove Gray
No. of Drawers
0
Material - Cabinets
Steel
Finish - Cabinets
Powder Coated
Number of Shelves
2
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Cabinet Color
Gray
Work Surface Material
Steel
Cabinet Locking Mechanism
Keyed
No. of Compartments per Drawer
0
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Cabinet Material
Steel
Mobility
Stationary
Cabinet Storage Components
Shelves
Frame Assembled
Assembled
Lock Type
Keyed
Base Type
Frame
Audit Trail Storage
None
Body Panel Type
Solid
Door Type
Solid
Door Handle Type
Swing

Description

Modular Shelf Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Frame Assembled Assembled, Lock Type Keyed, Mobility Stationary, Number of Shelves 2, Overall Depth 28 1/4 in, Overall Height 25 in, Overall Width 30 in, Audit Trail Storage None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.