This item is Discontinued.

Lyon Modular Drawer Cabinet, 59-1/4 In. H KKM6845301019I

Modular Drawer Cabinet, 59-1/4 In. H (Discontinued)

  • Mfr # KKM6845301019I
  • Zoro # G9963466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KKM6845301019I
Zoro #
G9963466
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
44 1/2 in
Depth of Cabinet
28 1/4 in
Height of Cabinet
59 1/4 in
Usable Drawer Height
(3) 2-1/4", (5) 3-7/8", (2) 5-3/8", (1) 7"
Drawer Depth
25-1/8"
Drawer Width
39-1/2"
Overall Depth
28-1/4"
Overall Height
59-1/4"
Overall Width
44-3/8"

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Black
No. of Drawers
11
Drawer Capacity
450 lb.
No. of Compartments Per Drawer
(2) 24, (3) 20, (3) 16, (3) 12
Number of Compartments per Cabinet
192
Material - Cabinets
Steel
Finish - Cabinets
Powder Coated
Work Surface Material
Steel
Handle Material
Steel with Plastic Cover
Number of Drawers per Cabinet
11
Handle Type
Pull with Label Holder
Material
Steel
Includes
Dividers, Partitions
Finish
Powder Coated
No. of Compartments per Drawer
(2) 24, (3) 20, (3) 16, (3) 12

Description

Modular Drawer Cabinet, Drawer Depth 25 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.