Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Bin & Tub Cart Bin Divider, Yellow, 4 in H, 18 PK

  • Mfr # NF3445BWYB-18

  • Zoro # G8985742


product price: $24.29
/pk 18, $1.35/ea

Key Features

Overall Height
4 in
Overall Width
6 1/2 in
Material
Plastic
Color
Yellow
For Use With
Grainger No. 2ZMJ3, 2ZMJ5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF3445BWYB-18
Zoro #
G8985742
UPC #
694049111942
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Width
6 1/2 in
Height
3-7/8"
Width
6-1/4 in
Overall Depth
3/32 in
Overall LxWxH
6-1/2 in x 4 in

Details

Material
Plastic
Color
Yellow
Item
Bin & Tub Cart Bin Divider
For Use With
Grainger No. 2ZMJ3, 2ZMJ5
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified

Description

Bin and Tub Cart Bin Divider, Color Yellow, Material Plastic, For Use With Grainger Item Number 2ZMJ3, 2ZMJ5, Overall Width 6 1/2 in, Overall Height 4 in, Package Quantity 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.