Zoro Homepage

Shelf, 24 in D, 96 in W, Dove Gray

  • Mfr # DD66016R

  • Zoro # G6390386


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Depth
24 in
Material
Steel
Load Capacity
1,650 lb
Decking Material
Steel
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD66016R
Zoro #
G6390386
UPC #
-
Country of Origin
United States

Dimensions

Depth
24 in
Overall Width
96 in
Overall Depth
24 in

Details

Material
Steel
Load Capacity
1,650 lb
Decking Material
Steel
Finish
Powder Coated
Color
Dove Gray
Item
Shelf
Green Certification or Other Recognition
GREENGUARD Gold; Product Contains a Minimum of 30% Post-Consumer Recycled Content
Gauge
20 ga
Includes
(2) Beams, (2) Crossbars; Decking
For Use With
DD67231R, DD67231SR
Beam Capacity
1650 lb
Frame Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Frame Finish
Powder Coated
Includes Decking
Yes
Beam Gauge
14 ga

Description

Shelf, Color Dove Gray, Steel Frame Material, Overall Depth 24 in, Overall Height 3 5/8 in, Overall Width 96 in, Steel Decking Material, Powder Coated Frame Finish, Includes (2) Beams, Cross Bar, Ribbed Decking, Includes Decking Yes, Load Capacity 1,650 lb, 14 ga, Greenguard Gold Certified Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.