Zoro Homepage

Shelf, 36 in D, 96 in W, Dove Gray

  • Mfr # DD66017

  • Zoro # G7052561


product price: $77.79
/ea
Free Shipping & Returns

Key Features

Depth
36 in
Material
Steel
Load Capacity
1,650 lb
Decking Material
None
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD66017
Zoro #
G7052561
UPC #
-
Country of Origin
United States

Dimensions

Depth
36 in
Overall Width
96 in
Overall Depth
36 in

Details

Material
Steel
Load Capacity
1,650 lb
Decking Material
None
Finish
Powder Coated
Color
Dove Gray
Item
Shelf
Green Certification or Other Recognition
GREENGUARD Gold; Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
(2) Beams, (2) Crossbars
For Use With
DD67233, DD67233S
Gauge
14 ga
Beam Capacity
1650 lb
Frame Material
Steel
Includes Decking
No
Frame Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Beam Gauge
14 ga

Description

Shelf, Color Dove Gray, Steel Frame Material, Overall Depth 36 in, Overall Height 3 5/8 in, Overall Width 96 in, Powder Coated Frame Finish, Includes (2) Beams, (2) Crossbars, Includes Decking No, Load Capacity 1,650 lb, 14 ga, Greenguard Gold Certified Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.