Zoro Homepage

Shelf, 85" H, 36" W, Steel, 800 lb. Capacity

  • Mfr # DHJ115035

  • Zoro # G2938880


product price: $2,935.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Color
Dove Gray
Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Shelf Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHJ115035
Zoro #
G2938880
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in

Details

Item
Shelf
Color
Dove Gray
Shelf Capacity
800 lb
Number of Shelves
5
Shelf Style
Solid
For Use With
Shelving Units
Gauge
20
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Includes
(2) Closed Uprights, (5) Shelves, Back Sheet, Drawer Kit with Brackets
Material
Steel
Finish - Shelving and Racks
Powder Coated
Frame Material
Steel
Load Capacity per Shelf
500 lb
Whole Unit Load Capacity
2,500 lb

Description

Shelf, Gray, Frame Material Steel, Load Capacity per Shelf 500 lb, Whole Unit Load Capacity 2,500 lb, Number of Shelves 5, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Shelf Style Solid, Includes (2) Closed Uprights, (5) Shelves, Back Sheet, Drawer Kit with Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.