This item is Discontinued.

Lyon Shelf, 85" H, 36" W, Steel, 800 lb. Capacity KKJ115006

Shelf, 85" H, 36" W, Steel, 800 lb. Capacity (Discontinued)

  • Mfr # KKJ115006
  • Zoro # G2962279
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKJ115006
Zoro #
G2962279
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
36 in
Overall Depth
24 in
Overall HxWxD
84 in x 36 in x 24 in
Overall WxD
36 in x 24 in

Details

For Use With
Shelving Units
Includes
(2) Closed Uprights, (5) Shelves, Back Sheet, Drawer Kit with Brackets
Shelf Style
Solid
Color
Black
Material
Steel
Item
Shelf
Shelf Capacity
800 lb
Gauge
20
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Number of Shelves
5
Finish - Shelving and Racks
Powder Coated
Frame Material
Steel
Whole Unit Load Capacity
2,500 lb
Load Capacity per Shelf
500 lb

Description

Shelf, Black, Frame Material Steel, Load Capacity per Shelf 500 lb, Whole Unit Load Capacity 2,500 lb, Number of Shelves 5, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Shelf Style Solid, Includes (2) Closed Uprights, (5) Shelves, Back Sheet, Drawer Kit with Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.