
Shelf, Gray, Polypropylene
Mfr # DD72406
Zoro # G915271257
original price: $33.99
5% off
new price: $32.29
/eaKey Features
Overall Height
1/4 in
Overall Width
36 in
Decking Material
Polypropylene
Color
Gray
Shelf Configuration
Single Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DD72406
Zoro #
G915271257
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1/4 in
Overall Width
36 in
Overall Depth
18 in
Details
Item
Shelf
Decking Material
Polypropylene
Color
Gray
Shelf Configuration
Single Straight
Load Capacity
800 lb
Decking Finish
Polypropylene
Frame Finish
Polypropylene
Description
Shelf, Gray, Polypropylene, Polypropylene Decking Finish, Not Applicable, Single Straight, Polypropylene, Overall Height 1/4 in, Overall Width 36 in, Overall Depth 18 in, Load Capacity 800 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.