Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter Bulk Storage Rack, 48 in D, 60 in W, 3 Shelves, Dove Gray

  • Mfr # DD67215SR

  • Zoro # G2131249


product price: $571.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Depth
48 in
Material
Steel
Number of Shelves
3
Load Capacity
10,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD67215SR
Zoro #
G2131249
UPC #
694049281119
Country of Origin
United States

Dimensions

Depth
48 in
Height
72 in
Overall Depth
48 in
Overall Width
60 in

Details

Shelving Type
Starter
Material
Steel
Number of Shelves
3
Load Capacity
10,000 lb
Decking Material
Steel
Finish
Powder Coated
Color
Dove Gray
Item
Bulk Storage Rack
Shelving Post Gauge
14
Green Certification or Other Recognition
GREENGUARD Gold; Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
Welded Uprights, (6) Heavy Duty Beams; Decking
Beam Capacity
2600 lb.
Gauge
14 ga
Post Gauge
14 ga
Load Capacity per Shelf
2,600 lb
Upright Load Capacity @ 36 in
10,000 lb
Whole Unit Load Capacity
7,800 lb
Beam Color
Dove Gray
Duty Rating
Medium-Duty
Number of Beams
6
Upright Load Capacity @ 24 in
10,000 lb
Upright Gauge
14 ga
Upright Color
Dove Gray
Frame Material
Steel
Mobility
Stationary
Decking Style
Ribbed
Shelf Gauge
14 ga
Includes Decking
Yes
Shelving Configuration
Starter
Beam Style
Z-Beam
Number of Uprights
2
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Upright Finish
Powder Coated
Frame Finish
Powder Coated
Beam Gauge
14 ga
Decking Finish
Powder Coated
Shelf Adjustment Increments
1 1/2 in
Beam Finish
Powder Coated

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 60 in, Overall Depth 48 in, Overall Height 72 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 2,600 lb, Load Capacity 10,000 lb, Shelving Frame Material Steel, Dove Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/2 in, Shelving Gauge 14, Shelving Post Gauge 14, Standards Greenguard Gold Certified, Includes Welded Uprights, (6) Beams, Front to Back Support Per Level, Ribbed Decking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.