
Starter Floor Assembly, White, Steel
Mfr # XXMSS2STARTER30
Zoro # G515554989
product price: $798.99
/eaKey Features
Finish
Powder Coated
Material
Steel
Color
White
Overall Height
30 in
Product Type
Floor Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XXMSS2STARTER30
Zoro #
G515554989
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
30 in
Overall Width
30 in
Overall Length
30 in
Details
Item
Starter Floor Assembly
Finish
Powder Coated
Material
Steel
Color
White
Product Type
Floor Assembly
Load Capacity
800 lb
Riser Type
Open
Description
MDC MEZZ STARTER FLOOR ASSY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.