Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSNL5-1200
Zoro #
G5282286
UPC #
-
Country of Origin
United States
Dimensions
Width Tolerance
+/-0.010"
Length Tolerance
+/-1"
Width
12
Thickness (In.)
.005
Size
.005" x 12" x 10'
Thickness (mm)
.127
Thickness
0.005"
Length
10 ft.
Details
Thickness Tolerance
+/-0.0003
Material
301 Stainless Steel
Temp. Range (F)
1700
Temper
Spring Tempered
Meets/Exceeds
ASTM-A-666
Tensile Strength (PSI)
192,000
Rockwell Hardness
C 42 minimum
Application
Shims, Gaskets, Washers, Wear Plates, Brackets, Springs
Item
Steel Coil
Type
301
Color
Silver
Description
Steel Coil, Application Shims, Gaskets, Washers, Wear Plates, Brackets, Springs, Length Tolerance +/-1 in, Material 301 Stainless Steel, Rockwell Hardness C 42 minimum, Thickness 0.005 in, Thickness Tolerance +/-0.0003, Width Tolerance +/-0.010 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.