This item is Discontinued.

Lyon Steel Coil, .006 x 10 x 10 Ft., 301 SS SSNL6-1000

Steel Coil, .006 x 10 x 10 Ft., 301 SS (Discontinued)

  • Mfr # SSNL6-1000
  • Zoro # G5282295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSNL6-1000
Zoro #
G5282295
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+/-0.010 in
Length Tolerance
+/-1 in
Thickness
0.006 in
Size
.006" x 10" x 10'
Thickness (In.)
.006
Thickness (mm)
.152
Length
10 ft
Width
10

Details

Thickness Tolerance
+/-0.0003
Temp. Range (F)
1700
Material
301 Stainless Steel
Color
Silver
Item
Steel Coil
Rockwell Hardness
C 42 minimum
Tensile Strength (PSI)
192,000
Temper
Spring Tempered
Application
Shims, Gaskets, Washers, Wear Plates, Brackets, Springs
Meets/Exceeds
ASTM-A-666
Type
301

Description

Steel Coil, Application Shims, Gaskets, Washers, Wear Plates, Brackets, Springs, Length Tolerance +/-1 in, Material 301 Stainless Steel, Rockwell Hardness C 42 minimum, Thickness 0.006 in, Thickness Tolerance +/-0.0003, Width Tolerance +/-0.010 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.