Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSNL10-08
Zoro #
G5971533
UPC #
-
Country of Origin
United States
Dimensions
Width Tolerance
+/-0.005 in
Length Tolerance
+/-1 in
Thickness
0.01 in
Thickness (mm)
.254
Thickness (In.)
.010
Size
.010" X 1/2" X 100'
Width
1/2
Length
100 ft
Details
Thickness Tolerance
+/-0.0007
Item
Steel Coil
Tensile Strength (PSI)
192,000
Rockwell Hardness
C 42 minimum
Color
Silver
Application
Shims, Gaskets, Washers, Wear Plates, Brackets, Springs
Temper
Spring Tempered
Temp. Range (F)
1700
Material
301 Stainless Steel
Type
301
Meets/Exceeds
ASTM-A-666
Description
Steel Coil, Application Shims, Gaskets, Washers, Wear Plates, Brackets, Springs, Length Tolerance +/-1 in, Material 301 Stainless Steel, Rockwell Hardness C 42 minimum, Thickness 0.01 in, Thickness Tolerance +/-0.0007, Width Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.