This item is Discontinued.

Lyon Steel Coil, .010 x 8 x 25 Ft., 1095 TPB10-800

Steel Coil, .010 x 8 x 25 Ft., 1095 (Discontinued)

  • Mfr # TPB10-800
  • Zoro # G5283451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPB10-800
Zoro #
G5283451
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+/-0.010 in
Length Tolerance
+/-1 in
Size
.010" X 8" X 25'
Thickness (In.)
.010
Thickness (Decimal)
0.010 in
Length
25 ft.
Width - Carbon Steel
8 in
Thickness
0.01"
Length - Carbon Steel
25 ft
Thickness (mm)
.254
Width
8

Details

Thickness Tolerance
+/-0.0005
Item
Steel Coil
Material
Carbon Steel
Application
Shims, Gaskets, Washers, Wear Plates, Brackets, Springs
Rockwell Hardness
C 48 to 51
Temp. Range (F)
1300
Color
Blue
Temper
Full Hard
Carbon Steel Standards
AMS-5122
Alloy Type - Carbon Steel
1095
Meets/Exceeds
AMS-5122, MIL-S-7947, ASTM-A-682, ASTM-A-684
Grade - Carbon Steel
High Carbon Steel
Item - Carbon Steel
Coil
Tensile Strength (PSI)
230,000 to 250,000
Finish - Carbon Steel
Dry
Alloy Type
1095

Description

Steel Coil, Material Carbon Steel, Thickness 0.01 In., Thickness Tolerance +/-0.0005, Rockwell Hardness C 48 to 51, Length Tolerance +/-1 in, Width Tolerance +/-0.010 in, Temper Full Hard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.