This item is Discontinued.

Lyon Steel Coil, .012 x 10 x 20 Ft., 1095 TPB12-1000

Steel Coil, .012 x 10 x 20 Ft., 1095 (Discontinued)

  • Mfr # TPB12-1000
  • Zoro # G5283433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPB12-1000
Zoro #
G5283433
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+/-0.010"
Length Tolerance
+/-1"
Length
20 ft.
Thickness (In.)
.012
Thickness (mm)
.305
Length - Carbon Steel
20 ft.
Thickness
0.012"
Thickness (Decimal)
0.012"
Width - Carbon Steel
10"
Size
.012" X 10" X 20'
Width
10

Details

Thickness Tolerance
+/-0.001
Tensile Strength (PSI)
230,000 to 250,000
Application
Shims, Gaskets, Washers, Wear Plates, Brackets, Springs
Temp. Range (F)
1300
Rockwell Hardness
C 48 to 51
Item - Carbon Steel
Coil
Carbon Steel Standards
AMS-5122
Item
Steel Coil
Finish - Carbon Steel
Dry
Meets/Exceeds
AMS-5122, MIL-S-7947, ASTM-A-682, ASTM-A-684
Temper
Full Hard
Material
Carbon Steel
Grade - Carbon Steel
High Carbon Steel
Alloy Type - Carbon Steel
1095
Color
Blue
Alloy Type
1095

Description

Steel Coil, Material Carbon Steel, Thickness 0.012 In., Thickness Tolerance +/-0.001, Rockwell Hardness C 48 to 51, Length Tolerance +/-1 in, Width Tolerance +/-0.010 in, Temper Full Hard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.