Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lyon Steel Coil, .015 x 10 x 10 Ft., 1095 TPB15-1000

Steel Coil, .015 x 10 x 10 Ft., 1095 (Discontinued)

  • Mfr # TPB15-1000
  • Zoro # G5283503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPB15-1000
Zoro #
G5283503
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+/-0.010 in
Length Tolerance
+/-1 in
Length
10 ft.
Thickness (In.)
.015
Length - Carbon Steel
10 ft
Width
10
Width - Carbon Steel
10 in
Thickness
0.015"
Thickness (mm)
.381
Size
.015" X 10" X 10'
Thickness (Decimal)
0.015 in

Details

Thickness Tolerance
+/-0.001
Rockwell Hardness
C 48 to 51
Item
Steel Coil
Tensile Strength (PSI)
230,000 to 250,000
Temp. Range (F)
1300
Temper
Full Hard
Meets/Exceeds
AMS-5122, MIL-S-7947, ASTM-A-682, ASTM-A-684
Application
Shims, Gaskets, Washers, Wear Plates, Brackets, Springs
Finish - Carbon Steel
Dry
Item - Carbon Steel
Coil
Material
Carbon Steel
Grade - Carbon Steel
High Carbon Steel
Alloy Type - Carbon Steel
1095
Color
Blue
Carbon Steel Standards
AMS-5122
Alloy Type
1095

Description

Steel Coil, Material Carbon Steel, Thickness 0.015 In., Thickness Tolerance +/-0.001, Rockwell Hardness C 48 to 51, Length Tolerance +/-1 in, Width Tolerance +/-0.010 in, Temper Full Hard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.