Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SSNL31-08
Zoro #
G6003873
UPC #
-
Country of Origin
United States
Dimensions
Width Tolerance
+/-0.005"
Length Tolerance
+/-1"
Thickness (In.)
.031
Size
.031" x 1/2" x 100'
Thickness
0.031"
Width
1/2
Length
100 ft.
Thickness (mm)
.787
Details
Thickness Tolerance
+/-0.0015
Application
Shims, Gaskets, Washers, Wear Plates, Brackets, Springs
Temper
Spring Tempered
Tensile Strength (PSI)
192,000
Rockwell Hardness
C 42 minimum
Temp. Range (F)
1700
Item
Steel Coil
Type
301
Color
Silver
Meets/Exceeds
ASTM-A-666
Material
301 Stainless Steel
Description
Steel Coil, Application Shims, Gaskets, Washers, Wear Plates, Brackets, Springs, Length Tolerance +/-1 in, Material 301 Stainless Steel, Rockwell Hardness C 42 minimum, Thickness 0.031 in, Thickness Tolerance +/-0.0015, Width Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.