This item is Discontinued.

Lyon Steel Coil, .031 x 3 x 5 Ft., 301 SS SSMC31-300

Steel Coil, .031 x 3 x 5 Ft., 301 SS (Discontinued)

  • Mfr # SSMC31-300
  • Zoro # G5283232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSMC31-300
Zoro #
G5283232
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+/-0.005 in
Length Tolerance
+/-1 in
Length
5 ft
Thickness (mm)
.787
Thickness
0.031 in
Width
3
Size
.031 X 3" X 5'
Thickness (In.)
.031

Details

Thickness Tolerance
+/-0.0015
Temper
Spring Tempered
Temp. Range (F)
1700
Application
Shims, Gaskets, Washers, Wear Plates, Brackets, Springs
Material
301 Stainless Steel
Tensile Strength (PSI)
192,000
Rockwell Hardness
C 42 minimum
Meets/Exceeds
ASTM-A-666
Type
301
Color
Silver
Item
Steel Coil

Description

Steel Coil, Application Shims, Gaskets, Washers, Wear Plates, Brackets, Springs, Length Tolerance +/-1 in, Material 301 Stainless Steel, Rockwell Hardness C 42 minimum, Thickness 0.031 in, Thickness Tolerance +/-0.0015, Width Tolerance +/-0.005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.