Storage Cabinet, 78 in H, 36 in W, 18 in D, Swing, Keyed, 4 Shelves

  • Mfr # DD1380

  • Zoro # G116296394


product price: $536.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Panel Material Thickness
20 ga
Shelf Material
Steel
Cabinet Material
Steel
Shelf Adjustment Increments
3/4 in
Shelf Adjustability
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD1380
Zoro #
G116296394
UPC #
-
Country of Origin
Switzerland

Dimensions

Panel Material Thickness
20 ga
Overall Depth
18 in
Overall Height
78 in
Overall Width
36 in
Shelf Width
35 1/2 in

Details

Shelf Material
Steel
Cabinet Material
Steel
Shelf Adjustment Increments
3/4 in
Shelf Adjustability
Adjustable
Door Handle Type
Swing
Base Type
Frame
Duty Rating
Light Duty
Includes
Key
Method of Construction
Bolted
Lock Type
Keyed
Mobility
Stationary
Item
Storage Cabinet
Number of Shelves
4
Number of Doors
2
Load Capacity per Shelf
225 lb
Door Type
Solid
Body Panel Type
Solid
Cabinet Finish
Powder Coated
Includes Keys
Yes
Cabinet Storage Components
Shelves
Frame Assembled
Assembled
Cabinet Color
Gray
For Use Indoors/Outdoors
No

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 225 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 4, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Cabinet Finish Powder Coated, Number of Doors 2, Panel Material Thickness 20 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.