Zoro Homepage

Tie Plate, Gray, Steel

  • Mfr # DDMP

  • Zoro # G615554988


product price: $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

Material
Steel
Overall Height
2 5/8 in
Overall Depth
2 7/8 in
Overall Width
1/8 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMP
Zoro #
G615554988
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 5/8 in
Overall Depth
2 7/8 in
Overall Width
1/8 in

Details

Material
Steel
Color
Gray
Item
Tie Plate
Product Type
Tie Plate

Description

Tie Plate, Color Gray, Material Steel, Overall Depth 2 7/8 in, Overall Height 2 5/8 in, Overall Width 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.