Wardrobe Locker, 12 in W, 12 in D, 66 in H, (1) Tier, (1) Wide

  • Mfr # KKC5002

  • Zoro # G4072576


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Depth
12 in
Overall Height
66 in
Opening Height
60 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKC5002
Zoro #
G4072576
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
66 in
Opening Height
60 in
Opening Width
12 in
Opening Depth
12 in
Shelf Material Thickness
24 ga
Door Material Thickness
16 ga
Panel Material Thickness
24 ga

Details

Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Handle Type
Recessed Lift
Number of Openings
1
Assembled/Unassembled
Unassembled
Finish
Powder Coated
Locker Door Type
Louvered
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Includes Hanging Rod
No
Handle Type
Recessed Lift
Number of Tiers
1
Locker Finish
Powder Coated
Locker Color
Black
Number of Units Wide
1
Audit Trail Storage
None
Frame Assembled
Unassembled
Includes Number Plates
Yes
Includes Locks
No
Number of Shelves per Opening
1
Lock Type
Padlock Hasp
Hook Type
Double Prong, (3) Single Prong
Method of Construction
Welded

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Includes Number Plates Yes, Locker Color Black, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 66 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 12 in, Opening Height 60 in, Opening Width 12 in, Panel Material Thickness 24 ga, Door Material Thickness 16 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.