Wardrobe Locker, 12 in W, 12 in D, 66 in H, (1) Wide, (2) Tier, Dove Gray
Mfr # DD5242I
Zoro # G6262733
product price:Â $252.99
/ea
Free Shipping & Returns
Key Features
Overall Width
12 in
Overall Depth
12 in
Overall Height
66 in
Opening Height
28 1/2 in
Locker Configuration
(1) Wide, (2) Tier
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DD5242I
Zoro #
G6262733
UPC #
694049004565
Country of Origin
United States
Dimensions
Overall Width
12 in
Overall Depth
12 in
Overall Height
66 in
Opening Height
28 1/2 in
Opening Depth
10 7/8 in
Opening Width
9 1/4 in
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 66 in, Overall Width 12 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 2, Opening Depth 10 7/8 in, Opening Height 28 1/2 in, Opening Width 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.