Wardrobe Locker, 12 in W, 12 in D, 66 in H, (1) Wide, (2) Tier, Putty

  • Mfr # PP5242I

  • Zoro # G6262742


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Depth
12 in
Overall Height
66 in
Opening Height
28 1/2 in
Locker Configuration
(1) Wide, (2) Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PP5242I
Zoro #
G6262742
UPC #
694049004558
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
66 in
Opening Height
28 1/2 in
Opening Depth
10 7/8 in
Opening Width
9 1/4 in

Details

Color
Putty
Locker Configuration
(1) Wide, (2) Tier
Door Type
Louvered
Item
Wardrobe Locker
Handle Type
Recessed Lift
Locker Door Type
Louvered
Tier
Two
Number of Openings
2
Legs
Included
Material
Cold rolled steel
Locker Color Family
Beiges/Whites
Item - Wardrobe Lockers
Wardrobe Locker
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Locker Handle Type
Recessed Lift
Locker Configurations
(1) Wide, (2) Tier
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Legs Included
Yes
Assembled/Unassembled
Unassembled
Hooks per Opening
(1) Two Prong Ceiling Hook and (3) One Prong Hooks
Lock Type
Padlock Hasp
Hook Type
Double Prong, (3) Single Prong
Audit Trail Storage
None
Number of Tiers
2
Locker Color
Tan
Frame Assembled
Unassembled
Locker Finish
Powder Coated
Number of Lockers
2
Number of Units Wide
1

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 66 in, Overall Width 12 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 2, Opening Depth 10 7/8 in, Opening Height 28 1/2 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.