Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (6) Tier

  • Mfr # 7GC5332

  • Zoro # G3159548


product price:  $261.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
12 in
Locker Configuration
(1) Wide, (6) Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7GC5332
Zoro #
G3159548
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
12 in
Opening Width
12 in

Details

Locker Configuration
(1) Wide, (6) Tier
Door Type
Louvered
Item
Wardrobe Locker
Locker Material
Steel
Locker Handle Type
Pull
Assembled/Unassembled
Unassembled
Locker Lock Type
Padlock Hasp
Locker Door Type
Louvered
Finish
Powder Coated
Number of Openings
6
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Locker Color
Medium Gray
Number of Tiers
6
Number of Lockers
6
Number of Units Wide
1
Audit Trail Storage
None
Includes Number Plates
No
Handle Type
Pull
Locker Finish
Powder Coated
Frame Assembled
Unassembled
Lock Type
Padlock Hasp

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 6, Number of Units Wide 1, Door Type Louvered, Includes Number Plates No, Locker Color Medium Gray, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 12 in, Handle Type Pull, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Height 12 in, Opening Width 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.