Wardrobe Locker, 12 in W, 15 in D, 66 in H, (1) Tier, (1) Wide

  • Mfr # X6C5012SU

  • Zoro # G3157798


product price: $250.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
15 in
Overall Height
66 in
Opening Height
60 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X6C5012SU
Zoro #
G3157798
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
15 in
Overall Height
66 in
Opening Height
60 in
Opening Width
12 in
Opening Depth
15 in
Panel Material Thickness
24 ga
Shelf Material Thickness
24 ga
Door Material Thickness
16 ga

Details

Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Finish
Blue Door and Frame with Putty Body Parts painted in Powder Coat Finish
Number of Openings
1
Locker Door Type
Louvered
Locker Handle Type
Recessed Lift
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Assembled/Unassembled
Assembled
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Locker Finish
Powder Coated
Hook Type
Double Prong, (3) Single Prong
Locker Color
Blue
Method of Construction
Welded
Lock Type
Padlock Hasp
Includes Locks
No
Includes Hanging Rod
Yes
Number of Units Wide
1
Number of Shelves per Opening
1
Frame Assembled
Assembled
Audit Trail Storage
None
Includes Number Plates
Yes
Handle Type
Recessed Lift
Number of Tiers
1

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Includes Number Plates Yes, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 66 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Hanging Rod Yes, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 15 in, Opening Height 60 in, Opening Width 12 in, Panel Material Thickness 24 ga, Door Material Thickness 16 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.