Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Tier, (1) Wide

  • Mfr # 7GC5032

  • Zoro # G4074177


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
72 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7GC5032
Zoro #
G4074177
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
72 in
Opening Depth
15 in
Opening Width
12 in
Panel Material Thickness
24 ga
Shelf Material Thickness
24 ga
Door Material Thickness
16 ga

Details

Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Door Type
Louvered
Locker Handle Type
Recessed Lift
Number of Openings
1
Assembled/Unassembled
Unassembled
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Finish
Powder Coated
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Method of Construction
Welded
Lock Type
Padlock Hasp
Locker Color
Medium Gray
Handle Type
Recessed Lift
Audit Trail Storage
None
Number of Tiers
1
Hook Type
Double Prong, (3) Single Prong
Locker Finish
Powder Coated
Number of Units Wide
1
Includes Hanging Rod
No
Frame Assembled
Unassembled
Number of Shelves per Opening
1
Includes Locks
Yes

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Locker Color Medium Gray, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 15 in, Opening Height 72 in, Opening Width 12 in, Panel Material Thickness 24 ga, Door Material Thickness 16 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.