Shop LYON

Wardrobe Locker, 36 in W, 18 in D, 66 in H, (1) Tier, (3) Wide, Putty

  • Mfr # PP50223SU
  • Zoro # G9813124

product price: 
$
791.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
66 in
Opening Height
58 in
Locker Configuration
(1) Tier, (3) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PP50223SU
Zoro #
G9813124
UPC #
-
Country of Origin
United States
Color
Putty
Locker Configuration
(1) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Number of Openings
3
Legs
Included
Tier
One
Hooks per Opening
(1) Two Prong Ceiling Hook and (3) One Prong Hooks
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Material
Cold rolled steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Handle Type
Recessed Lift
Locker Configurations
(3) Wide, (1) Tier
Locker Color Family
Beiges/Whites
Locker Handle Type
Recessed Lift
Includes
Hat shelf
Locker Door Type
Louvered
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Assembled/Unassembled
Assembled
Locker Material
Steel
Item - Wardrobe Lockers
Wardrobe Locker
Legs Included
Yes
Finish
Powder Coated
Hook Type
Double Prong, (3) Single Prong
Lock Type
Padlock Hasp
Number of Lockers
3
Locker Finish
Powder Coated
Number of Tiers
1
Number of Units Wide
3
Locker Color
Tan
Audit Trail Storage
None
Frame Assembled
Assembled

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
66 in
Opening Height
58 in
Opening Width
9 1/4 in
Opening Depth
16 7/8 in

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 66 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 16 7/8 in, Opening Height 58 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.