Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Tier, (1) Wide

  • Mfr # KKC5032

  • Zoro # G4075805


product price:  $303.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
72 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKC5032
Zoro #
G4075805
UPC #
694049401104
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
72 in
Opening Width
12 in
Opening Depth
15 in
Shelf Material Thickness
24 ga
Panel Material Thickness
24 ga
Door Material Thickness
16 ga

Details

Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Door Type
Louvered
Locker Material
Steel
Finish
Powder Coated
Locker Handle Type
Recessed Lift
Assembled/Unassembled
Unassembled
Locker Lock Type
Accommodates Built-In Lock or Padlock
Number of Openings
1
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Frame Assembled
Unassembled
Includes Hanging Rod
No
Locker Finish
Powder Coated
Locker Color
Black
Hook Type
Double Prong, (3) Single Prong
Number of Shelves per Opening
1
Audit Trail Storage
None
Handle Type
Recessed Lift
Method of Construction
Welded
Includes Locks
Yes
Lock Type
Padlock Hasp
Number of Units Wide
1
Number of Tiers
1

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Locker Color Black, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 15 in, Opening Height 72 in, Opening Width 12 in, Panel Material Thickness 24 ga, Door Material Thickness 16 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.