Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Wide, (2) Tier

  • Mfr # KKC5212I

  • Zoro # G4068638


product price:  $253.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
36 in
Locker Configuration
(1) Wide, (2) Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KKC5212I
Zoro #
G4068638
UPC #
694049401272
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
36 in
Opening Width
12 in

Details

Locker Configuration
(1) Wide, (2) Tier
Door Type
Louvered
Item
Wardrobe Locker
Locker Material
Steel
Locker Handle Type
Recessed Lift
Assembled/Unassembled
Unassembled
Locker Lock Type
Accommodates Built-In Lock or Padlock
Number of Openings
2
Locker Door Type
Louvered
Finish
Powder Coated
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Handle Type
Recessed Lift
Locker Color
Black
Locker Finish
Powder Coated
Number of Lockers
2
Audit Trail Storage
None
Lock Type
Padlock Hasp
Frame Assembled
Unassembled
Number of Tiers
2
Number of Units Wide
1
Includes Number Plates
No

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Includes Number Plates No, Locker Color Black, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 2, Opening Height 36 in, Opening Width 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.